Shop All Lens Cleaning
Nano Magic
Anti Fog Safety 1oz Kit, 36ct
Mfr # 901036SAF
Zoro # G507710638
product price: $204.99
/pk 36, $5.69/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1oz anti fog spray, micro fiber cloth, microfiber pouch
- For Use With For use on all lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Magic
- MFR # 901036SAF
- Zoro # G507710638
- Country of Origin United States
- Category Lens Cleaning
Details
Item | Anti-Fog Spray |
Includes | 1oz anti fog spray, micro fiber cloth, microfiber pouch |
For Use With | For use on all lenses |
Description
See clearly whether you're working in a warehouse, out in the elements, or are trying to deal with foggedup glasses while wearing a mask or a face shield Fogged up vision is a pesky and sometimes dangerous problem Prevent fog from forming with Nano Magic Anti Fog Safety in an easy sprayon formula for fogfree vision anytime, anywhereEXTREME CONVENIENCE Nano Magic Anti Fog Sport 1oz Kit conveniently fits in your backpack, purse, briefcase, Safety vest, or even your pocketSAFE EFFECTIVE FORMULA Siliconefree formula goes on clear without any streaking or haze Leaves behind a moisture repelling nanocoating thinner than a ray of light Safe to use on any lens, goggle or faceshieldKEEPS YOUR VISION CLEAR Nano Magic Anti Fog prevents fog on your eyewear from heat, cold, or high humidityTRUSTED BY PROFESSIONALS Nano Magic's Anti Fog formula has been trusted by military forces, safety professionals and athletes for over 10 yearsIncludesTravel sized 1oz spray bottleUltrasoft microfiber cloth to buff lenses and faceshields without leaving scratchesTravel Magic Pouch to carry your anti fog kit conveniently with you
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- MCR SAFETY Reader Eyewear, 2.5, Antifog, Polycarbonate (RTH25AF)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- NMC Flammable 3 Dot Placard Label, Pk25 (DL158AP)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- NANO MAGIC Anti Fog Dry Cloth 100 Pack, 1ct (850100NMA)
- NANO MAGIC Standard Lens Cleaning Spray 6oz Bottle, 1ct (6162LC)
- NANO MAGIC Anti Fog Lens Cleaning Wipes 100 Pack, 1ct (890100NMWA)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 1ct (68060L)
- BAUSCH + LOMB Bausch & Lomb Inc BAL8574GM Pre-Moistened Lens Cleaning Tissues; 100-BX (BAL8574GM)
- Nano Magic Eye Protection