Shop All Lens Cleaning
Nano Magic
Anti Fog Lens Cleaning Wipes 100 Pack, 1ct
Mfr # 890100NMWA
Zoro # G907710641
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100 anti fog + lens cleaning wipes
- For Use With For use on all lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano Magic
- MFR # 890100NMWA
- Zoro # G907710641
- UPC # 99895000776
- Country of Origin United States
- Category Lens Cleaning
Details
Item | Lens Cleaner |
Includes | 100 anti fog + lens cleaning wipes |
For Use With | For use on all lenses |
Description
Lens cleaner anti fog clear vision Long gone are the days of wiping away dirt and fog with your shirt thanks to Nano Magic's new 2in1 wipes Stash a hand full in your desk, bathroom, center console, or coat pocket and rest easy knowing you're ALWAYS coveredSTREAKFREE Our nanotechinfused formula has been specially engineered to dry quickly, leaving your lenses streak and haze freeSAFE NONABRASIVE Our 2in1 wipes are safe and gentle enough to use on even your most delicate opticsREMOVES GUNK ON THE GO Our 2in1 towelettes effectively remove oils, dirt and grime from your lenses, face shields, goggles, helmets and more Conveniently sized to fit in a purse, backpack, briefcase, and even your back pocketLONG LASTING When you use your Nano Magic 2in1 wipes, they leave behind a moisture repelling nano coating that is thinner than a ray of light This magical coating will keep your vision fog free all day longIncludes100 2in1 Anti Fog Lens Cleaning Wipes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- HY-KO 48In Red Fiberglass Driveway Marker, 24PK (A10240)
- IDESCO SAFETY Hot Work Permit Safety Tag, PK10 (KAT690AC)
- PIONEER Safety Rain Suit, Hi-Vis Orange, M (V1080150U-M)
- NANO MAGIC Anti Fog Dry Cloth 100 Pack, 1ct (850100NMA)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- NANO MAGIC Anti Fog Safety 1oz Kit, 1ct (901001SAF)
- NANO MAGIC Anti Fog Safety 1oz Kit, 6ct (901006SAF)
- NANO MAGIC Standard Lens Cleaning Gallon, 4ct (655104LC)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- Nano Magic Eye Protection