Shop All Lens Cleaning
Nano Magic
Anti Fog Dry Cloth 5 Pack, 1ct
Mfr # 850501SAF
Zoro # G507710614
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 anti fog dry cloths
- For Use With For use on all lenses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Magic
- MFR # 850501SAF
- Zoro # G507710614
- UPC # 99895000165
- Country of Origin United States
- Category Lens Cleaning
Details
Item | Anti-Fog Cloth |
Includes | 5 anti fog dry cloths |
For Use With | For use on all lenses |
Description
See clearly whether you're working in a warehouse, out in the elements, or are trying to deal with foggedup glasses while wearing a mask or a face shield Fogged up vision is a pesky and sometimes dangerous problem Prevent fog from forming with Nano Magic Anti Fog Safety in an easy sprayon formula for fogfree vision anytime, anywhereUP TO 50 USES PER BOX Each DRY cloth wipe is good for up to 10 applications, making a 5pack good for up to 50 uses per boxDRY WIPES We bake our formula into the wipe to provide multiple applications per cloth Exhale deeply on lens to leave a foggy moisture, rub the cloth on the moisture to activate the compound on the dry wipe, fold and replace the wipe into the remaining foilSAFE EFFECTIVE COATING Siliconefree formula goes on clear without any streaking or haze Leaves behind a moisture repelling nanocoating thinner than a ray of light Safe to use on any lens, goggle or faceshieldON THE GO The compact size of the towelettes are ideal when you're on the move Conveniently sized to fit in a purse, backpack, briefcase, or even your back pocketKEEPS YOUR VISION CLEAR Nano Magic Anti Fog prevents fog on your eyewear from heat, cold, or high humidityIncludes5 Reusable Anti Fog Dry Cloths
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Color Red, 2" W (M6C-2000-595-RD)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21101-100)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- CAROLINA SHOE Wrk Boots, Mens, 15, EEE, Thinsulate, 8inH, PR (CA9028)
- NANO MAGIC Anti Fog lens Cleaning Wipes 100 Pack, 6ct (8901008NMWA)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 1ct (68060L)
- NANO MAGIC Anti Fog Dry Cloth 100 Pack, 1ct (850100NMA)
- NANO MAGIC Lens Cleaning Spray 6oz Bottle, 24ct (6886024NML)
- NANO MAGIC Lens Cleaning Value Pack 1ct (687201NML)
- NANO MAGIC Standard Lens Cleaning Spray 6oz Bottle, 1ct (6162LC)
- SP SCIENCEWARE Lens Anti-Fog Cleaner, PK2 (F24842-0001)
- Nano Magic Eye Protection