Shop All Oil & Water Separators
Nano
HE Water Seperator, 700 SCFM, 2" NPT, Au
Mfr # GF0700WS
Zoro # G809982849
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet NPT (In.) 2-1/2 in NPT
- Max. Pressure (PSI) 232 PSIG
- Filter Design Cyclonic Water Separator
- Description/Special Features 3rd Party Validate Cyclonic Water Separator
- Type Automatic Float Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano
- MFR # GF0700WS
- Zoro # G809982849
- Country of Origin United Kingdom
- Category Oil & Water Separators
Dimensions
Pipe Size | 2 in NPT |
Thread Size | 2 in NPT |
Details
Max. Air Flow (SCFM) | 700 SCFM |
Item | High Efficiency Water Seperator |
Air Inlet NPT (In.) | 2-1/2 in NPT |
Max. Pressure (PSI) | 232 PSIG |
Filter Design | Cyclonic Water Separator |
Description/Special Features | 3rd Party Validate Cyclonic Water Separator |
Type | Automatic Float Drain |
Housing Material | Aluminum |
Series | GF Range |
Max. Temp. | 176° F |
Description
HE Water Seperator, 700 SCFM, 2 In. NPT, Au
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 90 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH0)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- NEVER-SEEZ Never-Seez NSN-165 Nickel Flat Top 1lb. (NSN-165)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- NANO HE Water Seperator, 50 SCFM, 1/2" NPT, A (GF0050WS)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- INGERSOLL-RAND Oil Water Separator, 60 CFM, 1/2 In Inlet (PSG-7)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- SPEEDAIRE Oil/Water Separator, Molecular, 150 Max HP (MP-0500)
- Nano Oil & Water Separators