Shop All Oil & Water Separators
Nano
HE Water Seperator, 70 SCFM, 1/2" NPT, A
Mfr # GF0070WS
Zoro # G309982844
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cyclonic Water Separator
- Type Automatic Float Drain
- Air Inlet NPT (In.) 3/4 in NPT
- Max. Pressure (PSI) 232 PSIG
- Description/Special Features 3rd Party Validate Cyclonic Water Separator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0070WS
- Zoro # G309982844
- Country of Origin United Kingdom
- Category Oil & Water Separators
Dimensions
Thread Size | 1/2 in NPT |
Pipe Size | 1/2 in NPT |
Details
Max. Air Flow (SCFM) | 70 SCFM |
Filter Design | Cyclonic Water Separator |
Item | High Efficiency Water Seperator |
Type | Automatic Float Drain |
Air Inlet NPT (In.) | 3/4 in NPT |
Max. Pressure (PSI) | 232 PSIG |
Description/Special Features | 3rd Party Validate Cyclonic Water Separator |
Housing Material | Aluminum |
Series | GF Range |
Max. Temp. | 176° F |
Description
HE Water Seperator, 70 SCFM, 1/2 In. NPT, A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 25Teeth, LH (H2025L)
- DYNABRADE Screw, 11575 (11575)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-09 (630-3MGT-09)
- SENQCIA HI-MAX C2062H Ol Cp ASME/ANSI Dbl Pit RllrChn Large Roller 1-1/2" Pit, PK5 (C2062HMOL)
- NANO HE Water Seperator, 50 SCFM, 1/2" NPT, A (GF0050WS)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- DOMNICK HUNTER Oil Water Separator, 535 SCFM Max (ES2400)
- INGERSOLL-RAND Oil Water Separator, 125 CFM, 1/2 In Inlet (PSG-15)
- Nano Oil & Water Separators