Shop All Oil & Water Separators
Nano
HE Water Seperator, 6 SCFM, 1/8" NPT, Au
Mfr # GF0006WS
Zoro # G309982868
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features 3rd Party Validate Cyclonic Water Separator
- Max. Pressure (PSI) 232 PSIG
- Filter Design Cyclonic Water Separator
- Air Inlet NPT (In.) 1/8 in NPT
- Type Automatic Float Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0006WS
- Zoro # G309982868
- Country of Origin United Kingdom
- Category Oil & Water Separators
Dimensions
Pipe Size | 1/8 in NPT |
Thread Size | 1/8 in NPT |
Details
Max. Air Flow (SCFM) | 6 SCFM |
Description/Special Features | 3rd Party Validate Cyclonic Water Separator |
Max. Pressure (PSI) | 232 PSIG |
Item | High Efficiency Water Seperator |
Filter Design | Cyclonic Water Separator |
Air Inlet NPT (In.) | 1/8 in NPT |
Type | Automatic Float Drain |
Housing Material | Aluminum |
Series | GF Range |
Max. Temp. | 176° F |
Description
HE Water Seperator, 6 SCFM, 1/8 In. NPT, Au
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD (AFD112100)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- TIMKEN TRB Single Cone 4-8 OD, 52393-2 (52393-2)
- CHAMPION CUTTING TOOL CHAMPION 16 OZ BRUTE LUBE CUTTING FLUID (XLUB16)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- NANO HE Water Seperator, 50 SCFM, 1/2" NPT, A (GF0050WS)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- DOMNICK HUNTER Oil Water Separator, 1062 SCFM Max (ES2500)
- PREVOST Prevost Cyclonic Water Separator W/ Float Drain & 1in FNPT Connections (SPC 365T)
- Nano Oil & Water Separators