Shop All Oil & Water Separators
Nano
HE Water Seperator, 50 SCFM, 1/2" NPT, A
Mfr # GF0050WS
Zoro # G109982853
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cyclonic Water Separator
- Max. Pressure (PSI) 232 PSIG
- Description/Special Features 3rd Party Validate Cyclonic Water Separator
- Type Automatic Float Drain
- Air Inlet NPT (In.) 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0050WS
- Zoro # G109982853
- Country of Origin United Kingdom
- Category Oil & Water Separators
Dimensions
Pipe Size | 1/2 in NPT |
Thread Size | 1/2 in NPT |
Details
Max. Air Flow (SCFM) | 50 SCFM |
Filter Design | Cyclonic Water Separator |
Max. Pressure (PSI) | 232 PSIG |
Item | High Efficiency Water Seperator |
Description/Special Features | 3rd Party Validate Cyclonic Water Separator |
Type | Automatic Float Drain |
Air Inlet NPT (In.) | 1/2 in NPT |
Housing Material | Aluminum |
Series | GF Range |
Max. Temp. | 176° F |
Description
HE Water Seperator, 50 SCFM, 1/2 In. NPT, A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oil Control Gun, 1/2 NPT, Black (48UJ82)
- DAYTON AX33 Cogged V-Belt, 35" Outside Length, 1/2" Top Width, 1 Ribs (6A117)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (DH50-0LAAA)
- TRITAN Roller Chain, Single Strand, Offset Link (40-1R OSL)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- PARKER PARKER F701-024E HI-FLOW COHI-FLOW COALESCING FILTER 1/4IN 250PSI PNEUMATIC OIL WATER SEPARATOR (F701-024E)
- PREVOST Prevost Cyclonic Water Separator W/ Float Drain & 1in FNPT Connections (SPC 365T)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- Nano Compressed Air Treatment