Shop All Oil & Water Separators
Nano
HE Water Seperator, 280 SCFM, 1 1/4" NPT
Mfr # GF0280WS
Zoro # G509982866
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cyclonic Water Separator
- Max. Pressure (PSI) 232 PSIG
- Air Inlet NPT (In.) 1-1/2 in NPT
- Description/Special Features 3rd Party Validate Cyclonic Water Separator
- Type Automatic Float Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0280WS
- Zoro # G509982866
- Country of Origin United Kingdom
- Category Oil & Water Separators
Dimensions
Thread Size | 1-1/4 in NPT |
Pipe Size | 1-1/4 in NPT |
Details
Max. Air Flow (SCFM) | 280 SCFM |
Filter Design | Cyclonic Water Separator |
Max. Pressure (PSI) | 232 PSIG |
Air Inlet NPT (In.) | 1-1/2 in NPT |
Item | High Efficiency Water Seperator |
Description/Special Features | 3rd Party Validate Cyclonic Water Separator |
Type | Automatic Float Drain |
Max. Temp. | 176° F |
Series | GF Range |
Housing Material | Aluminum |
Description
HE Water Seperator, 280 SCFM, 1 1/4 In. NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD 3/8" x 25 ft PVC Air Hose 300 psi Blue (PA117701AV)
- BRENNAN INDUSTRIES 04MJ-02MJ Straight, 3PK (2403-04-02)
- TRITAN Roller Chain, 08B, Single Strand, Link (08B-1 CL)
- DYNABRADE Pin (01009)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- NANO HE Water Seperator, 50 SCFM, 1/2" NPT, A (GF0050WS)
- NANO SEPURA Oil Water Separator, 1250 SCFM Max (SEP1250ST)
- NANO SEPURA Oil Water Separator, 120 SCFM Max (SEP120ST)
- SPEEDAIRE Oil/Water Separator, 3 gal., 150 HP, 27in H (MP-0350)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- Nano Compressed Air Treatment