Nano

HE Water Seperator, 175 SCFM, 1" NPT, Au


product price: $350.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Air Inlet NPT (In.) 1-1/4 in NPT
  • Description/Special Features 3rd Party Validate Cyclonic Water Separator
  • Type Automatic Float Drain
  • Filter Design Cyclonic Water Separator
  • Max. Pressure (PSI) 232 PSIG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pipe Size 1 in NPT
Thread Size 1 in NPT

Details

Max. Air Flow (SCFM) 175 SCFM
Air Inlet NPT (In.) 1-1/4 in NPT
Description/Special Features 3rd Party Validate Cyclonic Water Separator
Type Automatic Float Drain
Filter Design Cyclonic Water Separator
Max. Pressure (PSI) 232 PSIG
Item High Efficiency Water Seperator
Max. Temp. 176° F
Series GF Range
Housing Material Aluminum

Description

HE Water Seperator, 175 SCFM, 1 In. NPT, Au

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.