Shop All Oil & Water Separators
Nano
HE Water Seperator, 1500 SCFM, 3" NPT, A
Mfr # GF1500WS
Zoro # G409982836
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 232 PSIG
- Description/Special Features 3rd Party Validate Cyclonic Water Separator
- Type Automatic Float Drain
- Air Inlet NPT (In.) 1/8 in NPT
- Filter Design Cyclonic Water Separator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano
- MFR # GF1500WS
- Zoro # G409982836
- Country of Origin United Kingdom
- Category Oil & Water Separators
Dimensions
Thread Size | 3 in NPT |
Pipe Size | 3 in NPT |
Details
Max. Air Flow (SCFM) | 1500 SCFM |
Max. Pressure (PSI) | 232 PSIG |
Description/Special Features | 3rd Party Validate Cyclonic Water Separator |
Type | Automatic Float Drain |
Air Inlet NPT (In.) | 1/8 in NPT |
Filter Design | Cyclonic Water Separator |
Item | High Efficiency Water Seperator |
Series | GF Range |
Max. Temp. | 176° F |
Housing Material | Aluminum |
Description
HE Water Seperator, 1500 SCFM, 3 In. NPT, A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Ceramic Radial Ball Bearing, SH6-6204ZZEC3 (SH6-6204ZZEC3)
- D&D Timing Belt, H, 1.5 x 42in PL, T84 (420H150)
- CONTINENTAL CONTITECH 4/B148 Banded V-Belt, 151" Outside Length, 2-41/64" Top Width, 4 Ribs (4/B148)
- KOYO 6311 C3, Ball Brg Over 100Mm (6311 C3)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- NANO HE Water Seperator, 50 SCFM, 1/2" NPT, A (GF0050WS)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- NANO SEPURA Oil Water Separator, 360 SCFM Max (SEP360ST)
- NANO SEPURA Oil Water Separator, 900 SCFM Max (SEP900ST)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- Nano Compressed Air Treatment