Shop All Oil & Water Separators
Nano
HE Water Seperator, 15 SCFM, 1/4" NPT, A
Mfr # GF0015WS
Zoro # G209982791
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 232 PSIG
- Type Automatic Float Drain
- Filter Design Cyclonic Water Separator
- Air Inlet NPT (In.) 1/4 in NPT
- Description/Special Features 3rd Party Validate Cyclonic Water Separator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0015WS
- Zoro # G209982791
- Country of Origin United Kingdom
- Category Oil & Water Separators
Dimensions
Thread Size | 1/4 in NPT |
Pipe Size | 1/4 in NPT |
Details
Max. Air Flow (SCFM) | 15 SCFM |
Max. Pressure (PSI) | 232 PSIG |
Type | Automatic Float Drain |
Item | High Efficiency Water Seperator |
Filter Design | Cyclonic Water Separator |
Air Inlet NPT (In.) | 1/4 in NPT |
Description/Special Features | 3rd Party Validate Cyclonic Water Separator |
Series | GF Range |
Housing Material | Aluminum |
Max. Temp. | 176° F |
Description
HE Water Seperator, 15 SCFM, 1/4 In. NPT, A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Nipples (71-3PNC-6)
- VELVAC Coolant Shutoff Valve 5/8X3/8 Brass (023106)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR16-4-4-A)
- LEGRIS FlowCntrl Regulator, Mini, 1/4", 1/8"P, MNPT (7665 56 11)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- NANO HE Water Seperator, 50 SCFM, 1/2" NPT, A (GF0050WS)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- DOMNICK HUNTER Oil Water Separator, 191 SCFM Max (ES2200)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- Nano Compressed Air Treatment