Shop All Oil & Water Separators
Nano
HE Water Seperator, 125 SCFM, 3/4" NPT,
Mfr # GF0125WS
Zoro # G509982798
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 232 PSIG
- Description/Special Features 3rd Party Validate Cyclonic Water Separator
- Air Inlet NPT (In.) 1 in NPT
- Filter Design Cyclonic Water Separator
- Type Automatic Float Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0125WS
- Zoro # G509982798
- Country of Origin United Kingdom
- Category Oil & Water Separators
Dimensions
Pipe Size | 3/4 in NPT |
Thread Size | 3/4 in NPT |
Details
Max. Air Flow (SCFM) | 125 SCFM |
Max. Pressure (PSI) | 232 PSIG |
Description/Special Features | 3rd Party Validate Cyclonic Water Separator |
Air Inlet NPT (In.) | 1 in NPT |
Filter Design | Cyclonic Water Separator |
Item | High Efficiency Water Seperator |
Type | Automatic Float Drain |
Max. Temp. | 176° F |
Series | GF Range |
Housing Material | Aluminum |
Description
HE Water Seperator, 125 SCFM, 3/4 In. NPT,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.75" OD (BK50)
- HUTCHINS ProFinisher 600 Rndm Orbit Action Sander (600)
- BANDO 875Vc3828 Variable Speed, 2428V345 (2428V345)
- NANO HE Water Seperator, 700 SCFM, 2" NPT, Au (GF0700WS)
- NANO HE Water Seperator, 50 SCFM, 1/2" NPT, A (GF0050WS)
- NANO HE Water Seperator, 280 SCFM, 1 1/4" NPT (GF0280WS)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- SMC MIST 3/8IN 150PSI PNEUMATIC OIL WATER SEPARATOR (AFM30-N03D-2Z-A)
- INGERSOLL-RAND Oil/Water Separator, 1/2 Inlet (PSG-30)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- Nano Oil & Water Separators