Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 850 SCFM, 2 1/2" N
Mfr # GF0850M01
Zoro # G309982837
product price: $1,637.99
/ea
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Features 3rd Party Validated Filter
- Flow Rate 850 SCFM
- Size - Air Treatment 3 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0850M01
- Zoro # G309982837
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 3 in NPT |
Pipe Size | 2-1/2 in NPT |
Thread Size | 2-1/2 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Features | 3rd Party Validated Filter |
Flow Rate | 850 SCFM |
Drain Type | Automatic Float Drain |
Item | HE Coalescing Filter, 850 SCFM, 2 1/2" N |
Max. Temp. | 176° F |
Max. Pressure | 232 PSIG |
Housing Material | Aluminum |
Series | GF Range |
Description
HE Coalescing Filter, 850 SCFM, 2 1/2 In. N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Flat Head Type, 2 in L (CR-1-1/4-XB-SS-FG)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (CL-20-F)
- SMC Union Elbow, 90 Deg, 8mm, TubexTube (KQ2L08-00A)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- NANO Replacement element for NF0015M01 compre (E0015M01)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- Nano Compressed Air Treatment