Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 70 SCFM, 1/2" NPT,
Mfr # GF0070M01
Zoro # G309982875
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Max. Temp. 176° F
- Pipe Size 1/2 in NPT
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0070M01
- Zoro # G309982875
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 1/2 in NPT |
Size - Air Treatment | 3/4 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Max. Temp. | 176° F |
Item | HE Coalescing Filter, 70 SCFM, 1/2" NPT, |
Housing Material | Aluminum |
Drain Type | Automatic Float Drain |
Features | 3rd Party Validated Filter |
Flow Rate | 70 SCFM |
Max. Pressure | 232 PSIG |
Description
HE Coalescing Filter, 70 SCFM, 1/2 In. NPT,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1007mm (SPA1007)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252LS-10)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- NANO Coalescing Filter, 175 SCFM, 1" NPT, Dif (GF0175M1)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Replacement element for NF0050AC compres (E0050AC)
- MILLENNIUM FILTER ZX-KV170-045P direct interchange for KELTEC-KV170-045P (ZX-KV170-045P)
- Nano Compressed Air Treatment