Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 6 SCFM, 1/8" NPT
Mfr # GF0006M01
Zoro # G309982806
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Flow Rate 6 SCFM
- Housing Material Aluminum
- Size - Air Treatment 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0006M01
- Zoro # G309982806
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 1/4 in NPT |
Pipe Size | 1/8 in NPT |
Thread Size | 1/8 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Flow Rate | 6 SCFM |
Housing Material | Aluminum |
Features | 3rd Party Validated Filter |
Drain Type | Automatic Float Drain |
Item | HE Coalescing Filter, 6 SCFM, 1/8" NPT |
Max. Temp. | 176° F |
Max. Pressure | 232 PSIG |
Series | GF Range |
Description
HE Coalescing Filter, 6 SCFM, 1/8 In. NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- LINCOLN LUBRICATION 30 in. Whip Hose for Grease Gun (1230)
- STUCCHI VU Series Check Valves: 10 GPM, SAE 6 Port Size (452205)
- SUPER LUBE 14.1 oz Multipurpose Grease Cartridge Translucent White (92150)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- Nano Compressed Air Treatment