Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 50 SCFM, 1/2" NPT
Mfr # GF0050M01
Zoro # G109982815
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Max. Temp. 176° F
- Housing Material Aluminum
- Max. Pressure 232 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0050M01
- Zoro # G109982815
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 1/2 in NPT |
Pipe Size | 1/2 in NPT |
Thread Size | 1/2 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Max. Temp. | 176° F |
Housing Material | Aluminum |
Max. Pressure | 232 PSIG |
Drain Type | Automatic Float Drain |
Features | 3rd Party Validated Filter |
Flow Rate | 50 SCFM |
Item | HE Coalescing Filter, 50 SCFM, 1/2" NPT |
Series | GF Range |
Description
HE Coalescing Filter, 50 SCFM, 1/2 In. NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.35 in OD (402B)
- BANDO S8M-848 Timing Belt, 400-S8M-848 (400-S8M-848)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- NANO Coalescing Filter, 175 SCFM, 1" NPT, Dif (GF0175M1)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- Nano Coalescing Filter Elements