Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 450 SCFM, 2" NPT,
Mfr # GF0450M01
Zoro # G009982786
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Housing Material Aluminum
- Max. Pressure 232 PSIG
- Max. Temp. 176° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0450M01
- Zoro # G009982786
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 2 in NPT |
Size - Air Treatment | 2 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Item | HE Coalescing Filter, 450 SCFM, 2" NPT, |
Housing Material | Aluminum |
Max. Pressure | 232 PSIG |
Max. Temp. | 176° F |
Flow Rate | 450 SCFM |
Features | 3rd Party Validated Filter |
Drain Type | Automatic Float Drain |
Description
HE Coalescing Filter, 450 SCFM, 2 In. NPT,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Drain, Drip Leg (4ZK11)
- FLUID FILM FLUID FILM Liquid A Lubricant & Corrosion Inhibitor, 5 Gallon Pail (APA)
- DDS Shaft Seal, 70 x 90 x 10 mm., Fluoro Rubber (709010TCV)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX44)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- NANO Replacement element for NF0015M01 compre (E0015M01)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- Nano Coalescing Filter Elements