Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 35 SCFM, 3/8" NPT
Mfr # GF0032M01
Zoro # G109982846
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Drain Type Automatic Float Drain
- Max. Pressure 232 PSIG
- Features 3rd Party Validated Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0032M01
- Zoro # G109982846
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 3/8 in NPT |
Size - Air Treatment | 1/2 in NPT |
Thread Size | 3/8 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Drain Type | Automatic Float Drain |
Max. Pressure | 232 PSIG |
Features | 3rd Party Validated Filter |
Flow Rate | 35 SCFM |
Housing Material | Aluminum |
Item | HE Coalescing Filter, 35 SCFM, 3/8" NPT |
Max. Temp. | 176° F |
Series | GF Range |
Description
HE Coalescing Filter, 35 SCFM, 3/8 In. NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Bushings, Plastic Flange Bushing 1/2"Id (821-030)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- MCGILL CF Series, Cam Follower, #CF3S (CF3S)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0175AC compres (E0175AC)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- Nano Coalescing Filter Elements