Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 325 SCFM, 1 1/2" N
Mfr # GF0325M01
Zoro # G009982847
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Size - Air Treatment 2 in NPT
- Housing Material Aluminum
- Drain Type Automatic Float Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0325M01
- Zoro # G009982847
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 2 in NPT |
Pipe Size | 1-1/2 in NPT |
Thread Size | 1-1/2 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Item | HE Coalescing Filter, 325 SCFM, 1 1/2" N |
Housing Material | Aluminum |
Drain Type | Automatic Float Drain |
Max. Temp. | 176° F |
Flow Rate | 325 SCFM |
Features | 3rd Party Validated Filter |
Max. Pressure | 232 PSIG |
Series | GF Range |
Description
HE Coalescing Filter, 325 SCFM, 1 1/2 In. N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Shim Ring DIN988, D1=20, D2=28, H=0, 2, Steel Bright (K1151.2028020)
- NATIONAL Small Bore Inch Seal, 473230 (473230)
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- CONTINENTAL 1-1/2" ID x 25 ft Rubber Water Discharge Hose BK (RD150-25MF-G)
- NANO HE Coalescing Filter, 1500 SCFM, 3" NPT, (GF1500M01)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- NANO Coalescing Filter, 175 SCFM, 1" NPT, Dif (GF0175M1)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Coalescing Filter, 125 SCFM, 3/4" NPT, D (GF0125M1)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- Nano Compressed Air Treatment