Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 280 SCFM, 1 1/4" N
Mfr # GF0280M01
Zoro # G409982829
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Drain Type Automatic Float Drain
- Features 3rd Party Validated Filter
- Flow Rate 280 SCFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano
- MFR # GF0280M01
- Zoro # G409982829
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 1-1/2 in NPT |
Pipe Size | 1-1/4 in NPT |
Thread Size | 1-1/4 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Drain Type | Automatic Float Drain |
Features | 3rd Party Validated Filter |
Flow Rate | 280 SCFM |
Housing Material | Aluminum |
Max. Temp. | 176° F |
Item | HE Coalescing Filter, 280 SCFM, 1 1/4" N |
Max. Pressure | 232 PSIG |
Series | GF Range |
Description
HE Coalescing Filter, 280 SCFM, 1 1/4 In. N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King CableHoseToolST, 1/8", ID, 1/2"-1-1/4" (WSR1)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1, PK3 (EF081216)
- ZORO SELECT Hose Clamp, 1-5/16 to 3-1/4In, SAE 44, PK10 (6844)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- NANO Coalescing Filter, 175 SCFM, 1" NPT, Dif (GF0175M1)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- NANO Coalescing Filter, 125 SCFM, 3/4" NPT, D (GF0125M1)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- Nano Compressed Air Treatment