Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 25 SCFM, 1/4" NPT
Mfr # GF0025M01
Zoro # G809982856
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Pipe Size 1/4 in NPT
- Drain Type Automatic Float Drain
- Max. Temp. 176° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0025M01
- Zoro # G809982856
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 1/4 in NPT |
Size - Air Treatment | 3/8 in NPT |
Thread Size | 1/4 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Drain Type | Automatic Float Drain |
Max. Temp. | 176° F |
Housing Material | Aluminum |
Flow Rate | 25 SCFM |
Item | HE Coalescing Filter, 25 SCFM, 1/4" NPT |
Max. Pressure | 232 PSIG |
Features | 3rd Party Validated Filter |
Series | GF Range |
Description
HE Coalescing Filter, 25 SCFM, 1/4 In. NPT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- JAF Double Row Ball Bearing, 17mm, Bore (5303-2RS)
- D&D 1340mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1340)
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- NANO Replacement element for NF0015M01 compre (E0015M01)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Coalescing Filter, 125 SCFM, 3/4" NPT, D (GF0125M1)
- NANO HE Coalescing Filter, 1500 SCFM, 3" NPT, (GF1500M01)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- ARO Filter, 1500Srs, Npt, F35221-401 (F35221-401)
- Nano Coalescing Filter Elements