Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 175 SCFM, 1" NPT,
Mfr # GF0175M01
Zoro # G009982793
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Housing Material Aluminum
- Drain Type Automatic Float Drain
- Max. Pressure 232 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano
- MFR # GF0175M01
- Zoro # G009982793
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 1-1/4 in NPT |
Pipe Size | 1 in NPT |
Thread Size | 1 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Housing Material | Aluminum |
Drain Type | Automatic Float Drain |
Item | HE Coalescing Filter, 175 SCFM, 1" NPT, |
Max. Pressure | 232 PSIG |
Features | 3rd Party Validated Filter |
Max. Temp. | 176° F |
Flow Rate | 175 SCFM |
Series | GF Range |
Description
HE Coalescing Filter, 175 SCFM, 1 In. NPT,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 4mm, OD 8mm (HK0408-B)
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8603FZ)
- FESTO Guided Drive DFM-12-25-P-A-GF (DFM-12-25-P-A-GF)
- DYNABRADE Muffler Assembly, 57124 (57124)
- NANO HE Coalescing Filter, 1500 SCFM, 3" NPT, (GF1500M01)
- NANO Coalescing Filter, 125 SCFM, 3/4" NPT, D (GF0125M1)
- NANO Replacement element for NF0050M01 compre (E0050M01)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- SPEEDAIRE Activated Carbon Filter, 1/2 in., 30 cfm (35GN30)
- Nano Coalescing Filter Elements