Shop All Coalescing Filter Elements
Nano
HE Coalescing Filter, 1500 SCFM, 3" NPT,
Mfr # GF1500M01
Zoro # G109982822
product price: $2,271.99
/ea
Free Shipping & Returns
$2,271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Max. Temp. 176° F
- Features 3rd Party Validated Filter
- Pipe Size 3 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF1500M01
- Zoro # G109982822
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 3 in NPT |
Size - Air Treatment | 1/8 in NPT |
Thread Size | 3 in NPT |
Details
Item - Air Filter Elements | High Efficiency Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Max. Temp. | 176° F |
Item | HE Coalescing Filter, 1500 SCFM, 3" NPT, |
Features | 3rd Party Validated Filter |
Drain Type | Automatic Float Drain |
Flow Rate | 1500 SCFM |
Housing Material | Aluminum |
Max. Pressure | 232 PSIG |
Series | GF Range |
Description
HE Coalescing Filter, 1500 SCFM, 3 In. NPT,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Gear Pump (7/8" Keyed Shaft) 2 Bolt B Flange, 3.05 Cid, 3650 PSI (252178)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-3-X)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E663)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-401)
- Nano Compressed Air Treatment