Shop All Oil & Engine Treatments
This Product is Discontinued
Nano Diamond
Oil Additive, 6 oz., Automobile Engine (Discontinued)
Mfr # AEOA-11
Zoro # G4849671
This Product is Discontinued
Key Features
- Type Improver
- Appearance Dark
- Sub-Category Oil Additives
- Container Type Bottle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Diamond
- MFR # AEOA-11
- Zoro # G4849671
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Size | 6 oz |
Container Size | 6 fl oz |
Details
Type | Improver |
Appearance | Dark |
Sub-Category | Oil Additives |
Container Type | Bottle |
Color | Black |
For Use With | Motor Oil |
Specific Gravity | 0.85 |
Flash Point (F) | Greater Than 392 Degrees |
Item | Oil Additive |
Application | Automobile Engine |
Additive Included | None |
Product Form | Liquid |
Flash Point | 392 Degrees F |
Product Type | Oil Additive |
Compatible Fluid Type | Motor Oil |
Series | Auto Engine Oil Additive |
Description
Oil Additive, Container Type Bottle, Container Size 6 fl oz, Color Black, Compatible Fluid Type Motor Oil, Product Form Liquid, Additives Included None, Flash Point 392 Degrees F, Product Type Oil Additive, Series Auto Engine Oil Additive, Specific Gravity 0.85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.