Shop All Oil & Engine Treatments
This Product is Discontinued
Nano Diamond
Oil Additive, 2 oz., For Small Engine (Discontinued)
Mfr # SEOA-1
Zoro # G4849629
This Product is Discontinued
Key Features
- Color Black
- For Use With Motor Oil
- Container Size 2 fl oz
- Type Improver
- Sub-Category Oil Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano Diamond
- MFR # SEOA-1
- Zoro # G4849629
- Country of Origin United States
- Category Oil & Engine Treatments
Dimensions
Container Size | 2 fl oz |
Size | 2 oz |
Details
Color | Black |
For Use With | Motor Oil |
Type | Improver |
Sub-Category | Oil Additives |
Item | Oil Additive |
Flash Point (F) | Greater Than 392 Degrees |
Application | Small Engine |
Container Type | Bottle |
Appearance | Dark |
Specific Gravity | 0.85 |
Additive Included | None |
Product Form | Liquid |
Series | Small Engine Oil Additive |
Flash Point | 392 Degrees F |
Compatible Fluid Type | Motor Oil |
Product Type | Oil Additive |
Description
Oil Additive, Container Type Bottle, Container Size 2 fl oz, Color Black, Compatible Fluid Type Motor Oil, Product Form Liquid, Additives Included None, Flash Point 392 Degrees F, Product Type Oil Additive, Series Small Engine Oil Additive, Specific Gravity 0.85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.