Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 900 SCFM, 3" NPT, Dif
Mfr # GF0900M1
Zoro # G609982841
product price: $1,669.99
/ea
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Particulate And Coalescing
- Housing Material Aluminum
- Max. Temp. 176° F
- Max. Pressure 232 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0900M1
- Zoro # G609982841
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 3 in NPT |
Pipe Size | 3 in NPT |
Thread Size | 3 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Particulate And Coalescing |
Housing Material | Aluminum |
Max. Temp. | 176° F |
Max. Pressure | 232 PSIG |
Item | Coalescing Filter, 900 SCFM, 3" NPT, Dif |
Features | 3rd Party Validated Filter |
Drain Type | Automatic Float Drain |
Flow Rate | 900 SCFM |
Series | GF Range |
Description
Coalescing Filter, 900 SCFM, 3 In. NPT, Dif
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801A25HB, Return Line, 25 micron, Outside-In (MF0062319)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 50mm, 60:1, 56C NEMA Frame (CALM50-60/1-56C)
- DODGE 1610 x 1-7/16 -KW Taper Lock Bushing (117162)
- SKF SKF-1202, Self Aligning Ball Brgs, 1202 (1202)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG860/1)
- Nano Coalescing Filter Elements