Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 850 SCFM, 2 1/2" NPT,
Mfr # GF0850M1
Zoro # G909982800
product price: $1,637.99
/ea
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Particulate And Coalescing
- Max. Temp. 176° F
- Pipe Size 2-1/2 in NPT
- Max. Pressure 232 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0850M1
- Zoro # G909982800
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 2-1/2 in NPT |
Size - Air Treatment | 3 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Particulate And Coalescing |
Max. Temp. | 176° F |
Max. Pressure | 232 PSIG |
Features | 3rd Party Validated Filter |
Flow Rate | 850 SCFM |
Housing Material | Aluminum |
Item | Coalescing Filter, 850 SCFM, 2 1/2" NPT, |
Drain Type | Automatic Float Drain |
Description
Coalescing Filter, 850 SCFM, 2 1/2 In. NPT,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/4 (CB182210)
- RED LION CONTROLS Encoder, 250 mA Max, Shaft- Mounted (ZBH01002)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (4GYY8)
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded (6001ZZ)
- NANO Replacement element for NF0015M01 compre (E0015M01)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- NANO HE Coalescing Filter, 1500 SCFM, 3" NPT, (GF1500M01)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- Nano Compressed Air Treatment