Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 85 scfm ratin 3/4" NP
Mfr # GF0085M1
Zoro # G509982859
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Particulate And Coalescing
- Drain Type Automatic Float Drain
- Max. Temp. 176° F
- Size - Air Treatment 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0085M1
- Zoro # G509982859
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 1 in NPT |
Pipe Size | 3/4 in NPT |
Thread Size | 3/4 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Particulate And Coalescing |
Drain Type | Automatic Float Drain |
Max. Temp. | 176° F |
Item | Coalescing Filter, 85 scfm ratin 3/4" NP |
Flow Rate | 85 SCFM |
Features | 3rd Party Validated Filter |
Housing Material | Aluminum |
Max. Pressure | 232 PSIG |
Series | GF Range |
Description
Coalescing Filter, 85 scfm ratin 3/4 In. NP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-03-31)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6300-2NSE9C3 (6300-2NSE9C3)
- PARKER Coupler Body, Steel, FNPT, 1/2 In. Pipe (EZ-371-8FP)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (EM3664T)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO HE Coalescing Filter, 1500 SCFM, 3" NPT, (GF1500M01)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- MILLENNIUM FILTER ZX-43-1105 direct interchange for COMPAIR-43-1105 (ZX-43-1105)
- Nano Coalescing Filter Elements