Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 70 SCFM, 1/2" NPT, Di
Mfr # GF0070M1
Zoro # G109982860
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Particulate And Coalescing
- Max. Pressure 232 PSIG
- Pipe Size 1/2 in NPT
- Features 3rd Party Validated Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0070M1
- Zoro # G109982860
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 1/2 in NPT |
Size - Air Treatment | 3/4 in NPT |
Thread Size | 1/2 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Particulate And Coalescing |
Max. Pressure | 232 PSIG |
Features | 3rd Party Validated Filter |
Item | Coalescing Filter, 70 SCFM, 1/2" NPT, Di |
Max. Temp. | 176° F |
Housing Material | Aluminum |
Drain Type | Automatic Float Drain |
Flow Rate | 70 SCFM |
Series | GF Range |
Description
Coalescing Filter, 70 SCFM, 1/2 In. NPT, Di
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 6.25-in. OD (AK64 X 1 3/16)
- NTN Radial Ball Bearing, 0.9449 In. W (88506/2AS)
- BESTORQ L Timing Belts (187L050)
- FESTO Solenoid Coil VACS-C-C1-1 (VACS-C-C1-1)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- NANO Replacement element for NF0050AC compres (E0050AC)
- NANO Coalescing Filter, 125 SCFM, 3/4" NPT, D (GF0125M1)
- NANO Replacement element for NF0030M01 compre (E0030M01)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- Nano Compressed Air Treatment