Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 25 SCFM, 1/4" NPT, Au
Mfr # GF0025M1
Zoro # G809982818
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Particulate And Coalescing
- Features 3rd Party Validated Filter
- Size - Air Treatment 3/8 in NPT
- Flow Rate 25 SCFM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano
- MFR # GF0025M1
- Zoro # G809982818
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 3/8 in NPT |
Pipe Size | 1/4 in NPT |
Thread Size | 1/4 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Particulate And Coalescing |
Features | 3rd Party Validated Filter |
Item | Coalescing Filter, 25 SCFM, 1/4" NPT, Au |
Flow Rate | 25 SCFM |
Max. Pressure | 232 PSIG |
Drain Type | Automatic Float Drain |
Max. Temp. | 176° F |
Housing Material | Aluminum |
Series | GF Range |
Description
Coalescing Filter, 25 SCFM, 1/4 In. NPT, Au
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 1/4" Male Pipe, 90 deg Elbow (2501-06-04-FG)
- DAYTON 4L550 V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (4L550)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00336ET3E182T-W22)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1213A (GT1213A)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- NANO Coalescing Filter, 175 SCFM, 1" NPT, Dif (GF0175M1)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Coalescing Filter, 125 SCFM, 3/4" NPT, D (GF0125M1)
- NANO Replacement element for NF0050AC compres (E0050AC)
- DIXON Wilkerson Coalescing, Filter Element C (MTP-95-551)
- Nano Compressed Air Treatment