Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 175 SCFM, 1" NPT, Dif
Mfr # GF0175M1
Zoro # G709982871
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Particulate And Coalescing
- Flow Rate 175 SCFM
- Max. Pressure 232 PSIG
- Pipe Size 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0175M1
- Zoro # G709982871
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Pipe Size | 1 in NPT |
Size - Air Treatment | 1-1/4 in NPT |
Thread Size | 1 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Particulate And Coalescing |
Flow Rate | 175 SCFM |
Max. Pressure | 232 PSIG |
Drain Type | Automatic Float Drain |
Item | Coalescing Filter, 175 SCFM, 1" NPT, Dif |
Max. Temp. | 176° F |
Housing Material | Aluminum |
Features | 3rd Party Validated Filter |
Series | GF Range |
Description
Coalescing Filter, 175 SCFM, 1 In. NPT, Dif
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X16X16)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Alum (CL-8-A)
- VIBRA-TITE Anti Seize Compound, Fishbowl, 2mL (90707)
- KRYLON Sprayon LU206 All-Purpose Silicone Lubricant, 10 oz. Aerosol Can - SC0206000 (SC0206000)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- NANO Replacement element for NF0015M01 compre (E0015M01)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Replacement element for NF0175AC compres (E0175AC)
- DOMNICK HUNTER Carbon Filter Element, Rating 0.003 mg/m3 (P020ACS)
- Nano Coalescing Filter Elements