Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 1500 SCFM, 3" NPT, Di
Mfr # GF1500M1
Zoro # G509982880
product price: $2,271.99
/ea
Free Shipping & Returns
$2,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- For Removal Of Particulate And Coalescing
- Size - Air Treatment 1/8 in NPT
- Flow Rate 1500 SCFM
- Max. Pressure 232 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF1500M1
- Zoro # G509982880
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 1/8 in NPT |
Pipe Size | 3 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 0.01 micron |
For Removal Of | Particulate And Coalescing |
Item | Coalescing Filter, 1500 SCFM, 3" NPT, Di |
Flow Rate | 1500 SCFM |
Max. Pressure | 232 PSIG |
Housing Material | Aluminum |
Drain Type | Automatic Float Drain |
Features | 3rd Party Validated Filter |
Max. Temp. | 176° F |
Description
Coalescing Filter, 1500 SCFM, 3 In. NPT, Di
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- TB WOODS L-Jaw Coupling Insert, L075, Hytrel (L075H)
- DAYTON Coupling, Rigid Steel (6L014)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- NANO Replacement element for NF0015M01 compre (E0015M01)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- NANO Replacement element for NF0050AC compres (E0050AC)
- NANO Replacement element for NF0175M01 compre (E0175M01)
- PARKER Coalescing Filter Element, 0.01 Micron (035AA)
- Nano Compressed Air Treatment