Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 15 SCFM, 1/4" NPT, Au
Mfr # GF0015M1
Zoro # G009982830
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Particulate And Coalescing
- Max. Pressure 232 PSIG
- Features 3rd Party Validated Filter
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0015M1
- Zoro # G009982830
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 1/4 in NPT |
Pipe Size | 1/4 in NPT |
Thread Size | 1/4 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Particulate And Coalescing |
Max. Pressure | 232 PSIG |
Features | 3rd Party Validated Filter |
Housing Material | Aluminum |
Max. Temp. | 176° F |
Flow Rate | 15 SCFM |
Drain Type | Automatic Float Drain |
Item | Coalescing Filter, 15 SCFM, 1/4" NPT, Au |
Series | GF Range |
Description
Coalescing Filter, 15 SCFM, 1/4 In. NPT, Au
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- LEGACY Flexzilla 5/8X25 Swivel Grip Garden Hose (LEGHFZG525YWS)
- FAG BEARINGS FAG 6306 2Z C3, Deep Groove BBear, Single Row 90Mm (6306 2Z C3)
- BESTORQ H Timing Belts (255H100)
- NANO HE Coalescing Filter, 50 SCFM, 1/2" NPT (GF0050M01)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO Replacement element for NF0175AC compres (E0175AC)
- NANO HE Coalescing Filter, 1500 SCFM, 3" NPT, (GF1500M01)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- NANO Replacement element for NF0008M01 compre (E0008M01)
- ARO Filter, 2000Srs, Npt, F35342-301 (F35342-301)
- Nano Coalescing Filter Elements