Shop All Coalescing Filter Elements
Nano
Coalescing Filter, 125 SCFM, 3/4" NPT, D
Mfr # GF0125M1
Zoro # G709982840
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 1 micron
- For Removal Of Particulate And Coalescing
- Max. Pressure 232 PSIG
- Size - Air Treatment 1 in NPT
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0125M1
- Zoro # G709982840
- Country of Origin United Kingdom
- Category Coalescing Filter Elements
Dimensions
Size - Air Treatment | 1 in NPT |
Pipe Size | 3/4 in NPT |
Thread Size | 3/4 in NPT |
Details
Item - Air Filter Elements | Coalescing Filter |
Filter Rating - Air Treatment | 1 micron |
For Removal Of | Particulate And Coalescing |
Max. Pressure | 232 PSIG |
Item | Coalescing Filter, 125 SCFM, 3/4" NPT, D |
Housing Material | Aluminum |
Max. Temp. | 176° F |
Features | 3rd Party Validated Filter |
Flow Rate | 125 SCFM |
Drain Type | Automatic Float Drain |
Series | GF Range |
Description
Coalescing Filter, 125 SCFM, 3/4 In. NPT, D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 510L100G, Timing Belt, Neoprene, Fiberglass (510L100G)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FP (2405-04-04)
- BESTORQ 860K4 Micro V Belt, 86 in Pitch Length, 0.56 in Top Width, 4 Ribs (860K4)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- NANO Replacement element for NF0050M1 compres (E0050M1)
- NANO Replacement element for NF0070M0, NF0085 (E0090M01)
- NANO Coalescing Filter, 175 SCFM, 1" NPT, Dif (GF0175M1)
- NANO Replacement element for NF0175AC compres (E0175AC)
- NANO Replacement element for NF0070M1, NF0085 (E0090M1)
- NANO HE Coalescing Filter, 325 SCFM, 1 1/2" N (GF0325M01)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- Nano Coalescing Filter Elements