Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 850
Mfr # GF0850AC
Zoro # G809982832
product price: $1,637.99
/ea
Free Shipping & Returns
$1,637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Drain Type Manual Drain
- (F)NPT Inlet (In.) 3 in NPT
- For Removal Of Activated Carbon Adsorption
- Max. Temp. 176° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0850AC
- Zoro # G809982832
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 2-1/2 in NPT |
Thread Size | 2-1/2 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 850 SCFM |
Drain Type | Manual Drain |
Item | Activated Carbon Absorption Filter |
(F)NPT Inlet (In.) | 3 in NPT |
For Removal Of | Activated Carbon Adsorption |
Max. Temp. | 176° F |
Max. Pressure | 300 PSIG |
Features | 3rd Party Validated Filter |
Housing Material | Aluminum |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 850
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 11108 Standard Flexible Tire Coupling ElementPX80 Coupling8-3/8 in OD3100 rpm MaxNatural Rubber (011108)
- MARATHON Motor 229MP1066,143TCZ, BLW MTR, 2HP, 1800 (A681A)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- BUYERS PRODUCTS 25 Gallon Side-Mount Polymer Reservoir (SMR25P)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- BETA 1 FILTERS Air Filter replacement filter for 28174001 / SULLIVAN/PALATEK (B1AF0005211)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- WELCH Filter Element, PK2 (1417L)
- GROZ Filter/Reg Combo, PC Bowl, 3/8" NPT (60353)
- Nano Compressor Air Filters