Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 85 S
Mfr # GF0085AC
Zoro # G809982870
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Max. Pressure 300 PSIG
- Features 3rd Party Validated Filter
- Drain Type Manual Drain
- Max. Temp. 176° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0085AC
- Zoro # G809982870
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 3/4 in NPT |
Thread Size | 3/4 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 85 SCFM |
Max. Pressure | 300 PSIG |
Features | 3rd Party Validated Filter |
Drain Type | Manual Drain |
Item | Activated Carbon Absorption Filter |
Max. Temp. | 176° F |
(F)NPT Inlet (In.) | 1 in NPT |
Housing Material | Aluminum |
For Removal Of | Activated Carbon Adsorption |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 85 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, British Standard, PK5 (RS08BCL)
- SPEEDAIRE Breather Kit (PN22N047G)
- BURKERT PNEUMATIC PVC 32MM BALL VALVE (00262744 2030 A 25.0 EA PV D32)
- NUMATICS MK15 UNIT DIN PLG (152SA4004000061)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- HANKISON Filter, Oil Removal, Fine, 0.01Micron, 3/8" (F03-HF-DP1)
- ARROW PNEUMATICS Standard Coalescing Filter W/Float Drain, 1/2" (F554FW)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- Nano Compressed Air Treatment