Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 700
Mfr # GF0700AC
Zoro # G509982873
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Max. Pressure 300 PSIG
- (F)NPT Inlet (In.) 2-1/2 in NPT
- Max. Temp. 176° F
- For Removal Of Activated Carbon Adsorption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0700AC
- Zoro # G509982873
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 2 in NPT |
Thread Size | 2 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 700 SCFM |
Max. Pressure | 300 PSIG |
Item | Activated Carbon Absorption Filter |
(F)NPT Inlet (In.) | 2-1/2 in NPT |
Max. Temp. | 176° F |
For Removal Of | Activated Carbon Adsorption |
Housing Material | Aluminum |
Features | 3rd Party Validated Filter |
Drain Type | Manual Drain |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 700
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X20)
- BESTORQ Aftermarket Exmark LHP4417KA LAZER Z HP (Deck 44") Zero Turn Mower Replacement Belt, B133LG (B133LG)
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Nipples (71-3PNC-6)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- PARKER Compressed Air Filter (AAPX010CNFX)
- GROZ Air Filter, Standard, 1/4" NPT (60182)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- Nano Compressor Air Filters