Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 6 SC
Mfr # GF0006AC
Zoro # G209982821
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Housing Material Aluminum
- Max. Pressure 300 PSIG
- Features 3rd Party Validated Filter
- Max. Temp. 176° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nano
- MFR # GF0006AC
- Zoro # G209982821
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 1/8 in NPT |
Thread Size | 1/8 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 6 SCFM |
Housing Material | Aluminum |
Max. Pressure | 300 PSIG |
Features | 3rd Party Validated Filter |
Max. Temp. | 176° F |
For Removal Of | Activated Carbon Adsorption |
Item | Activated Carbon Absorption Filter |
(F)NPT Inlet (In.) | 1/4 in NPT |
Drain Type | Manual Drain |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 6 SC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Yellow (HZY03830-50-G)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- BEARINGS LTD Tritan, UCFL206-30mm, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 30 mm (UCFL206-30MM)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NUMATICS Coal Filter, 3/4 in, Coalescing, 3.18 lb (8653AFEP5HA000N)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- WELCH Filter Element, PK2 (1417L)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- Nano Compressor Air Filters