Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 50 S
Mfr # GF0050AC
Zoro # G809982788
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Features 3rd Party Validated Filter
- Max. Temp. 176° F
- For Removal Of Activated Carbon Adsorption
- (F)NPT Inlet (In.) 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0050AC
- Zoro # G809982788
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 1/2 in NPT |
Thread Size | 1/2 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 50 SCFM |
Features | 3rd Party Validated Filter |
Item | Activated Carbon Absorption Filter |
Max. Temp. | 176° F |
For Removal Of | Activated Carbon Adsorption |
(F)NPT Inlet (In.) | 1/2 in NPT |
Drain Type | Manual Drain |
Max. Pressure | 300 PSIG |
Housing Material | Aluminum |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 50 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 737 mm Outside Length, 6 mm Top Width, 1 Ribs (2L290)
- MILTON V Style High Flow Coupler, 1/4" FNPT (S-764)
- CAMOZZI #M004-R10, Micro Regulator, 1/4, 0 To 4 Bar, Self Relieving (M004-R10)
- LINCOLN INDUSTRIAL USA HYD COUPLER MIDGET (245978) (LN5852)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- SOLBERG Filter Element, 2micron (02)
- SOLBERG Filter Element, Polyester, 5 Micron (239)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- Nano Compressor Air Filters