Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 450
Mfr # GF0450AC
Zoro # G109982877
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Drain Type Manual Drain
- For Removal Of Activated Carbon Adsorption
- (F)NPT Inlet (In.) 2 in NPT
- Max. Pressure 300 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0450AC
- Zoro # G109982877
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 2 in NPT |
Thread Size | 2 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 450 SCFM |
Drain Type | Manual Drain |
For Removal Of | Activated Carbon Adsorption |
(F)NPT Inlet (In.) | 2 in NPT |
Max. Pressure | 300 PSIG |
Features | 3rd Party Validated Filter |
Item | Activated Carbon Absorption Filter |
Housing Material | Aluminum |
Max. Temp. | 176° F |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 450
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (3N443)
- G.L. HUYETT Split Collar, Dbl 2-3/8"x1-1/2"x9/16"BO (SC2-1500-BO)
- MASTER PNEUMATIC MTG BRACKET KIT (K60R-15)
- SKF HNBR, double lip, Wave oil seal, Bore-Tite (562487)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- MILTON Coalescing Filter, 3/4" NPT, Metal Bowl (1037-8)
- MOTOR GUARD Air Filter PAI Gun (D-12-2)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 1/4" (9052)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 5/16 (9073)
- Nano Compressed Air Treatment