Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 32 S
Mfr # GF0032AC
Zoro # G709982819
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Features 3rd Party Validated Filter
- Housing Material Aluminum
- Drain Type Manual Drain
- Max. Temp. 176° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0032AC
- Zoro # G709982819
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 3/8 in NPT |
Thread Size | 3/8 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 32 SCFM |
Features | 3rd Party Validated Filter |
Item | Activated Carbon Absorption Filter |
Housing Material | Aluminum |
Drain Type | Manual Drain |
Max. Temp. | 176° F |
(F)NPT Inlet (In.) | 1/2 in NPT |
Max. Pressure | 300 PSIG |
For Removal Of | Activated Carbon Adsorption |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 32 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1204M (1204M)
- TRITAN BushedRlrChnSprkt, QuickDetach, SH, 3/4in (60SH14H)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP28)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56-S)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- EMAX Airbase Filter Maintenance Kits for 5HP Piston Compressors (FKIT008)
- BETA 1 FILTERS Air Filter replacement filter for C630 / MANN FILTER (B1AF0001566)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/3/4-16 SAE Inlet/Outlet (9153)
- Nano Compressor Air Filters