Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 280
Mfr # GF0280AC
Zoro # G709982789
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- (F)NPT Inlet (In.) 1-1/2 in NPT
- Housing Material Aluminum
- Max. Pressure 300 PSIG
- Features 3rd Party Validated Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0280AC
- Zoro # G709982789
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 1-1/4 in NPT |
Thread Size | 1-1/4 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 280 SCFM |
Item | Activated Carbon Absorption Filter |
(F)NPT Inlet (In.) | 1-1/2 in NPT |
Housing Material | Aluminum |
Max. Pressure | 300 PSIG |
Features | 3rd Party Validated Filter |
Max. Temp. | 176° F |
For Removal Of | Activated Carbon Adsorption |
Drain Type | Manual Drain |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 280
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- TRITAN Bearings, Shielded, 8mm Bore Dia., ABEC 1 (SSLF1680 ZZ SRL)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- FLEXZILLA Pro Heavy Duty Safety Coupler and Plug K (A55656FZ)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- Nano Compressor Air Filters