Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 175 S
Mfr # GF0175AC
Zoro # G009982878
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- (F)NPT Inlet (In.) 1-1/4 in NPT
- Features 3rd Party Validated Filter
- Housing Material Aluminum
- Max. Pressure 300 PSIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0175AC
- Zoro # G009982878
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 1 in NPT |
Thread Size | 1 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 175 SCFM |
(F)NPT Inlet (In.) | 1-1/4 in NPT |
Features | 3rd Party Validated Filter |
Housing Material | Aluminum |
Item | Activated Carbon Absorption Filter |
Max. Pressure | 300 PSIG |
Max. Temp. | 176° F |
For Removal Of | Activated Carbon Adsorption |
Drain Type | Manual Drain |
Series | GF Range |
Description
Activated Carbon Absorption Filter,175 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Rotary Pump, 3-Vane, 16 to 55 Gal. (1385)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings, (98138047)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (288-368)
- DAYTON Resistor w/Terminals, 15K Ohm, 2 W, PK10 (2MEW2)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-04-SG00B)
- MOTOR GUARD Air Filter Kit (241)
- Nano Compressed Air Treatment