Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 1500
Mfr # GF1500AC
Zoro # G409982850
product price: $2,271.99
/ea
Free Shipping & Returns
$2,271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Max. Pressure 300 PSIG
- Housing Material Aluminum
- For Removal Of Activated Carbon Adsorption
- Drain Type Manual Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF1500AC
- Zoro # G409982850
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 3 in NPT |
Thread Size | 3 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 1500 SCFM |
Max. Pressure | 300 PSIG |
Housing Material | Aluminum |
For Removal Of | Activated Carbon Adsorption |
Drain Type | Manual Drain |
Features | 3rd Party Validated Filter |
Max. Temp. | 176° F |
Item | Activated Carbon Absorption Filter |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 1500
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 3-Phase General Purpose Pump Motor, 2 HP, 56J Frame, 200-230/460V AC Voltage (H733)
- PLEWS Air Coupler/Plug Kit 4Pc (13-203)
- PREVOST High Flow Safety Coupler, 3/8 In MNPT (ESI 071252)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- SPX FLOW PNEUMATIC FILTER (PR-02)
- BETA 1 FILTERS Air Filter replacement filter for 2109994 / GARDNER DENVER (B1AF0077511)
- SOLBERG Filter Element, Paper, 2 Micron (874)
- Nano Compressed Air Treatment