Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 15 S
Mfr # GF0015AC
Zoro # G509982842
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Max. Pressure 300 PSIG
- Max. Temp. 176° F
- Housing Material Aluminum
- (F)NPT Inlet (In.) 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0015AC
- Zoro # G509982842
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 1/4 in NPT |
Thread Size | 1/4 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 15 SCFM |
Max. Pressure | 300 PSIG |
Max. Temp. | 176° F |
Housing Material | Aluminum |
(F)NPT Inlet (In.) | 1/4 in NPT |
Drain Type | Manual Drain |
For Removal Of | Activated Carbon Adsorption |
Features | 3rd Party Validated Filter |
Item | Activated Carbon Absorption Filter |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 15 S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clockwise Spiral Clamp, 10" (SC1000)
- NSK NSK 6203UC3, 6200 Series Single Row Deep Groove Ball Bearing (6203UC3)
- ENERPAC Flat-Jac Cylinder, 20 tons, 7/16in. Stroke L (RSM200)
- CLIMAX METAL PRODUCTS ISCC-125-125-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-125-125-KW)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- BETA 1 FILTERS Air Filter replacement filter for 2118315 / GARDNER DENVER (B1AF0005183)
- BETA 1 FILTERS Air Filter replacement filter for AFI5204004 / TRAVAINI PUMP (B1AF0002050)
- BETA 1 FILTERS Air Filter replacement filter for ST073903AV / CAMPBELL HAUSFELD (B1AF0009250)
- GROZ Air Filter, 3/8in NPT, 80 cfm, 145 psi (F14923-S)
- Nano Compressed Air Treatment