Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 1250
Mfr # GF1250AC
Zoro # G009982861
product price: $1,981.99
/ea
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Max. Pressure 300 PSIG
- Features 3rd Party Validated Filter
- Housing Material Aluminum
- For Removal Of Activated Carbon Adsorption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF1250AC
- Zoro # G009982861
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 3 in NPT |
Thread Size | 3 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 1250 SCFM |
Max. Pressure | 300 PSIG |
Features | 3rd Party Validated Filter |
Housing Material | Aluminum |
For Removal Of | Activated Carbon Adsorption |
Drain Type | Manual Drain |
(F)NPT Inlet (In.) | 3 in NPT |
Max. Temp. | 176° F |
Item | Activated Carbon Absorption Filter |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 1250
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red (HZR05025-50-G)
- REELCRAFT 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601020-25)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.95" OD (2VP62138)
- FESTO Standards-Based Cylinder DSNU-16-100-PPV-A (DSNU-16-100-PPV-A)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- CAMPBELL HAUSFELD Filter/Regulator/Lubricator, 1/2" NPT (PA211400AV)
- MILTON Micro Filter Metal Bowl, 1" (1122-8)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- BETA 1 FILTERS Air Filter replacement filter for 56002100080 / KAISHAN COMPRESSOR (B1AF0005175)
- Nano Compressor Air Filters