Shop All Compressor Air Filters
Nano
Activated Carbon Absorption Filter, 105
Mfr # GF0105AC
Zoro # G909982879
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Activated Carbon
- Features 3rd Party Validated Filter
- Drain Type Manual Drain
- Max. Pressure 300 PSIG
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nano
- MFR # GF0105AC
- Zoro # G909982879
- Country of Origin United Kingdom
- Category Compressor Air Filters
Dimensions
Pipe Size | 1 in NPT |
Thread Size | 1 in NPT |
Details
Element Material | Activated Carbon |
Rated Flow Rate | 105 SCFM |
Features | 3rd Party Validated Filter |
Drain Type | Manual Drain |
Max. Pressure | 300 PSIG |
Housing Material | Aluminum |
For Removal Of | Activated Carbon Adsorption |
(F)NPT Inlet (In.) | 3/4 in NPT |
Item | Activated Carbon Absorption Filter |
Max. Temp. | 176° F |
Series | GF Range |
Description
Activated Carbon Absorption Filter, 105
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 376mm PL, T47 (376-8M-20)
- NATIONAL Small Bore Inch Seal, 470601 (470601)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- PAASCHE AIRBRUSH Paasche Airbrush PBA-1-8-6 Air Hose With Couplings (PBA-1/8-6)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- NANO Sterile depth filter, 304 stainless stee (E102SD)
- NANO Sterile depth filter, 304 stainless stee (E105SD)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 5 Micron for W1040AP (W1040F5C)
- SOLBERG Filter Element, Paper, 2 Microns (30P)
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm (EF-FG5-050)
- SMC Filer Element, Replacement, Polyster (EJ101H-030N)
- Nano Compressed Air Treatment