Shop All Abrasive Bristle Disc and Brushes
Nampower Brush
NAMPOWER ADT801880 Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim, 80 Grit
Mfr # ADT801880
Zoro # G5519268
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Turbine
- Brush Dia. 80 mm
- Wire Dia. 0.04 in
- Grit 80
- Compatible Tool Type CNC Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nampower Brush
- MFR # ADT801880
- Zoro # G5519268
- UPC # 843469114549
- Country of Origin India
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 80 mm |
Wire Dia. | 0.04 in |
Bristle Length | 18 mm |
Details
Bristle Type | Turbine |
Grit | 80 |
Item | Disc Brush |
Compatible Tool Type | CNC Machine |
Operating Speed - Maximum | 4,000 RPM |
Primary Material Application | Ceramic, Plastic, Wood |
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Turbine, Bristle Material Ceramic, Brush Dia. 80 mm, Wire Dia. 0.04 in, Bristle Length 18 mm, Grit 80, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 4,000 RPM, Shank Length Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- DEDECO SUNBURST 2" TC 3-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1306)
- M.A. FORD Xt Bur 5/8X2-1/8X4 -.190Cr (71030030)
- NAMPOWER BRUSH NAMPOWER ADD8018180 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 180 Grit (ADD8018180)
- NAMPOWER BRUSH NAMPOWER ADD5018180 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 180 Grit (ADD5018180)
- NAMPOWER BRUSH NAMPOWER ADT5018180 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 180 Grit (ADT5018180)
- NAMPOWER BRUSH BRM AHX2180 Hex-Drive NAMPOWER, 2" Dia, 1/4 Shank, 1" Trim With .035/180 Grit Silicon Carbide (AHX2180)
- NAMPOWER BRUSH NAMPOWER ADT501880 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 80 Grit (ADT501880)
- NAMPOWER BRUSH NAMPOWER ADD8018120 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 120 Grit (ADD8018120)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 220G, PK80 (61500176096)
- Nampower Brush Abrasive Bristle Disc and Brushes