Shop All Abrasive Bristle Disc and Brushes
Nampower Brush
NAMPOWER ADT5018180 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 180 Grit
Mfr # ADT5018180
Zoro # G5519450
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Turbine
- Brush Dia. 50 mm
- Wire Dia. 0.035 in
- Grit 180
- Bristle Length 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nampower Brush
- MFR # ADT5018180
- Zoro # G5519450
- UPC # 843469114440
- Country of Origin India
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 50 mm |
Wire Dia. | 0.035 in |
Bristle Length | 18 mm |
Details
Bristle Type | Turbine |
Item | Disc Brush |
Grit | 180 |
Primary Material Application | Ceramic, Plastic, Wood |
Operating Speed - Maximum | 6,500 RPM |
Compatible Tool Type | CNC Machine |
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Turbine, Bristle Material Ceramic, Brush Dia. 50 mm, Wire Dia. 0.035 in, Bristle Length 18 mm, Grit 180, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 6,500 RPM, Shank Length Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 80G, Blk, PK5 (66243529171)
- PEARL Redline SlimCut Thin Cut-Off Wheel 6 x .045 x 7/8 A46 T-1 (CWRED0632A)
- CLESCO SS-024048-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-024048-9PK)
- 3M Cloth Band, 1-1/2 in. (7100138149)
- NAMPOWER BRUSH NAMPOWER ADD6018120 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 120 Grit (ADD6018120)
- NAMPOWER BRUSH CW61022120SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 120SC, 2" Arbor Hole, 1.5" Trim Length (CW61022120SC)
- NAMPOWER BRUSH NAMPOWER ADD5018180 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 180 Grit (ADD5018180)
- NAMPOWER BRUSH NAMPOWER ADT8018320 Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim, 320 Grit (ADT8018320)
- NAMPOWER BRUSH NAMPOWER ADD6018320 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 320 Grit (ADD6018320)
- NAMPOWER BRUSH NAMPOWER ADT5018320 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 320 Grit (ADT5018320)
- DEDECO SUNBURST 2'' TC 6-PLY WHITE 120 GRIT (A/O) 1/UNIT (1312)
- Nampower Brush Abrasive Bristle Disc and Brushes