Shop All Abrasive Bristle Disc and Brushes
Nampower Brush
NAMPOWER ADD8018120 Abrasive Disc Brush, Dot Style, 80mm Diameter, 18mm Trim, 120 Grit
Mfr # ADD8018120
Zoro # G5519496
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Type Dot
- Brush Dia. 80 mm
- Wire Dia. 0.04 in
- Grit 120
- Compatible Tool Type CNC Machine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nampower Brush
- MFR # ADD8018120
- Zoro # G5519496
- UPC # 843469114105
- Country of Origin India
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 80 mm |
Wire Dia. | 0.04 in |
Bristle Length | 18 mm |
Details
Bristle Type | Dot |
Item | Disc Brush |
Grit | 120 |
Compatible Tool Type | CNC Machine |
Operating Speed - Maximum | 4,000 RPM |
Primary Material Application | Ceramic, Plastic, Wood |
Description
Disc Brush, Product Type Disc Brush, Quick Change System Not Applicable, Bristle Type Dot, Bristle Material Ceramic, Brush Dia. 80 mm, Wire Dia. 0.04 in, Bristle Length 18 mm, Grit 120, Overall Length Not Applicable, Compatible Tool Type CNC Machine, Color Not Applicable, Primary Material Application Ceramic, Plastic, Wood, Operating Speed - Maximum 4,000 RPM, Shank Length Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002191)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023947)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 40 Grit, 5/8-11 (66254400257)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106058)
- NAMPOWER BRUSH NAMPOWER ADD5018180 Abrasive Disc Brush, Dot Style, 50mm Diameter, 18mm Trim, 180 Grit (ADD5018180)
- NAMPOWER BRUSH NAMPOWER ADT5018320 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 320 Grit (ADT5018320)
- NAMPOWER BRUSH CW812320SC NAMPOWER Abrasive Wheel Brush, 8" Diameter, 320SC, 2" Arbor Hole, 2.5" Trim Length (CW812320SC)
- NAMPOWER BRUSH NAMPOWER ADD15018180 Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim, 180 Grit (ADD15018180)
- NAMPOWER BRUSH NAMPOWER ADD6018320 Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim, 320 Grit (ADD6018320)
- NAMPOWER BRUSH DW100X5X600 NAMPOWER Diamond Wheel Brush, 100mm Diameter, 600 Grit, 20mm Arbor Hole, 12.5mm Trim (DW100X5X600)
- DEDECO SUNBURST 3'' TC 3-PLY RED 220 GRIT (A/O) 1/UNIT (1333)
- Nampower Brush Abrasive Bristle Disc and Brushes